INA
								INA
							
						
					EAKL.4125-HLG
				 
				INA INA
Description
						
                            
								EAKL.4125-HLG DEEP GROVE BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 125MM Bore 1; 127.991MM Bore 2; 175MM Outer Diameter; 53MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
                         	Part #
	                    
	                      	EAKL.4125-HLG
							BDI #
						
	                      	1172116
							
						
Details
                    
                        1975.5
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/EAKL-4125-HLG/p/1172116
						
		
		
		
				Your Price
				
						
							$ 1,975.50 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171552
					Weight / Kilogram
				3.67
					EAN
				4047643199278
					Product Group - BDI
				B00308
					Rolling Element
				
					Ball Bearing
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Component Description
				
					Roller Assembly Plus Raceways
			Optional Components
				
					Order 4125AW Aligning Washer Separately
			Other Features
				
					Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.08
			Noun
				
					Bearing
			Keyword String
				
					Ball Thrust
			Manufacturer URL
				
					https://www.schaeffler.us
			Manufacturer Item Number
				
					4125HLG
			Weight / LBS
				
					8.91
			Long Description
				
					Thrust Ball Bearing; 125MM Bore 1; 127.991MM Bore 2; 175MM Outer Diameter; 53MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
			Outside Diameter
				
					6.89 Inch | 175 Millimeter
			Height
				
					2.087 Inch | 53 Millimeter
			Bore 2
				
					5.039 Inch | 127.991 Millimeter
			Bore 1
				
					4.921 Inch | 125 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 


