INA
INA
ESS.4104-AW-HLG
INA INA
Description
ESS.4104-AW-HLG ALIGNING THRUST WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 25MM Bore 1; 25MM Bore 2; 45MM Outer Diameter; 5.5MM Height; Single Direction; Not Banded
Part #
ESS.4104-AW-HLG
BDI #
1172077
Details
78.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/ESS-4104-AW-HLG/p/1172077
Your Price
$ 78.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.091
EAN
4054364117474
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 4104 Bearing and Raceway Separately
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4104AWHLG
Weight / LBS
0.08
Long Description
Thrust Aligning Washer; 25MM Bore 1; 25MM Bore 2; 45MM Outer Diameter; 5.5MM Height; Single Direction; Not Banded
Outside Diameter
1.772 Inch | 45 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Height
0.217 Inch | 5.5 Millimeter
Bore 2
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


