INA
INA
ESS.4108-AW
INA INA
Description
NOT AVAILABLE IN CA
Thrust Aligning Washer; 48MM Bore 1; 48MM Bore 2; 69MM Outer Diameter; 7MM Height; Single Direction; Not Banded
Part #
ESS.4108-AW
BDI #
1172086
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/ESS-4108-AW/p/1172086
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.068
EAN
4012802029413
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 4108 Bearing and Raceway Separately
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4108AW
Weight / LBS
0.15
Long Description
Thrust Aligning Washer; 48MM Bore 1; 48MM Bore 2; 69MM Outer Diameter; 7MM Height; Single Direction; Not Banded
Bore 2
1.89 Inch | 48 Millimeter
Height
0.276 Inch | 7 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Bore 1
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


