INA
INA
ESS.4115-AW
INA INA
Description
NOT AVAILABLE IN CANADA
Thrust Aligning Washer; 84MM Bore 1; 84MM Bore 2; 114MM Outer Diameter; 10MM Height; Single Direction; Not Banded
Part #
4115-AW
BDI #
1172101
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/ESS-4115-AW/p/1172101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.228
EAN
4054364117498
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 4115 Bearing and Raceway Separately
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.42
Long Description
Thrust Aligning Washer; 84MM Bore 1; 84MM Bore 2; 114MM Outer Diameter; 10MM Height; Single Direction; Not Banded
Bore 1
3.307 Inch | 84 Millimeter
Outside Diameter
4.488 Inch | 114 Millimeter
Bore 2
3.307 Inch | 84 Millimeter
Height
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


