https://www.bdiexpress.com/medias/INDINAXXXXXX-TB-ALNGWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2NnxpbWFnZS9qcGVnfGFEUXdMMmczWVM4eE1EVXdOelUyTWpNMU1qWTNNQzlKVGtSSlRrRllXRmhZV0ZoZlZFSmZRVXhPUjFkVFNGSmZNekF3ZURNd01DNXFjR2N8ZmZlMDMxNjI0NWEzNzk2Y2M0MGJhNjA4ODdjYjYwNDM1OTBiZWJkODE5ODJiMzI1ZDYxNWVmMzA2MmEzZTBlZg
https://www.bdiexpress.com/medias/INDINAXXXXXX-TB-ALNGWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2NnxpbWFnZS9qcGVnfGFEUXdMMmczWVM4eE1EVXdOelUyTWpNMU1qWTNNQzlKVGtSSlRrRllXRmhZV0ZoZlZFSmZRVXhPUjFkVFNGSmZNekF3ZURNd01DNXFjR2N8ZmZlMDMxNjI0NWEzNzk2Y2M0MGJhNjA4ODdjYjYwNDM1OTBiZWJkODE5ODJiMzI1ZDYxNWVmMzA2MmEzZTBlZg
INA
INA
ESS.808-AW
INA INA
Description
NOT AVAILABLE IN CA
Thrust Ball Bearing; 48MM Bore; 69MM Outside Diameter; 7MM Height; Single Direction; Not Banded
Part #
808-AW
BDI #
1172173
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/ESS-808-AW/p/1172173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.073
EAN
4012802126648
Product Group - BDI
B02222
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.16
Long Description
Thrust Ball Bearing; 48MM Bore; 69MM Outside Diameter; 7MM Height; Single Direction; Not Banded
Bore 1
1.89 Inch | 48 Millimeter
Height
0.276 Inch | 7 Millimeter
Bore 2
0 Inch | 0 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


