https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-F-RASSYPR-SR-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDR8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRJMU9ERXdNemd6T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmUmw5U1FWTlRXVkJTWDFOU1gxQk1VMVJEWHpNd01IZ3pNREF1YW5CbnwxMTE2ODc2MGEwMmYxZDQ1N2I3MDE2YjY4NTBlZTY5ZDI4MWI3ZWZkN2EzNjE5MDA0YzZhODEzZDMyM2E5Mjdl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-F-RASSYPR-SR-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDR8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRJMU9ERXdNemd6T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmUmw5U1FWTlRXVkJTWDFOU1gxQk1VMVJEWHpNd01IZ3pNREF1YW5CbnwxMTE2ODc2MGEwMmYxZDQ1N2I3MDE2YjY4NTBlZTY5ZDI4MWI3ZWZkN2EzNjE5MDA0YzZhODEzZDMyM2E5Mjdl
CONSOLIDATED BEARING
CONSOLIDATED BEARING
F2-6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
F2-6 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 2MM Bore 1; 2MM Bore 2; 6MM Outer Diameter; 3MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
F2-6
BDI #
199063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/F2-6/p/199063
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.001
EAN
0644075006767
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Miniature | Flat Race
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.001
Long Description
Thrust Ball Bearing; 2MM Bore 1; 2MM Bore 2; 6MM Outer Diameter; 3MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.118 Inch | 3 Millimeter
Bore 1
0.079 Inch | 2 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Bore 2
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

