F200284.1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
1472306 Thrust Ball Bearing 

INA INA

F200284.1

Description

INA F200284.1

Thrust Ball Bearing; 14.1MM Bore 1; 14.1MM Bore 2; 36.85MM Outer Diameter; 11.05MM Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

F200284.1

BDI #
1472306

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.05
Product Group - BDI
B04144
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.11244
Long Description
Thrust Ball Bearing; 14.1MM Bore 1; 14.1MM Bore 2; 36.85MM Outer Diameter; 11.05MM Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.555 Inch | 14.1 Millimeter
Outside Diameter
1.451 Inch | 36.85 Millimeter
Bore 2
0.555 Inch | 14.1 Millimeter
Height
0.435 Inch | 11.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh