

CONSOLIDATED BEARING
CONSOLIDATED BEARING
F8-16
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
F8-16 THRUST BALL BEARING ; NON RETURNABLE MINIATURE FLAT RACEWAY
Thrust Ball Bearing; 8MM Bore 1; 8MM Bore 2; 16MM Outer Diameter; 5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
F8-16
BDI #
199154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/F8-16/p/199154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
EAN
0644075006842
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Miniature | Flat Race
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.008
Long Description
Thrust Ball Bearing; 8MM Bore 1; 8MM Bore 2; 16MM Outer Diameter; 5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.315 Inch | 8 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Bore 1
0.315 Inch | 8 Millimeter
Height
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh