SCHEERER BEARING
SCHEERER BEARING
G-51-3
SCHEERER BEARING SCHEERER BEARING
Description
G-51-3 BALL THRUST BEARING ; 4.258/4.260ID,6.250/6.247OD,1.370/1.380
Thrust Ball Bearing; 4.258" Bore 1; 6-1/4" Outer Diameter; 1-3/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
G-51-3
BDI #
24675403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/G-51-3/p/24675403
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.178
Product Group - BDI
B00234
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Through Hardened Steel Race Material
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
4.8
Long Description
Thrust Ball Bearing; 4.258" Bore 1; 6-1/4" Outer Diameter; 1-3/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore 1
4.258 Inch | 108.153 Millimeter
Bore 2
0 Inch | 0 Millimeter
Height
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


