TIMKEN
TIMKEN
N-3217-A
TIMKEN TIMKEN
Description
N-3217-A THRUST BALL BEARING ; NON-RETURNABLE SINGLE ROW
Thrust Ball Bearing; 1397.33MM Bore 1; 1400.556MM Bore 2; 1650.87MM Outer Diameter; 233.375MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
N-3217-A
BDI #
1367134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/N-3217-A/p/1367134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
4.535
EAN
0087796235694
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Angular Contact
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://timken.com
Manufacturer Item Number
N-3217-A
Weight / LBS
1392
Long Description
Thrust Ball Bearing; 1397.33MM Bore 1; 1400.556MM Bore 2; 1650.87MM Outer Diameter; 233.375MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
55.14 Inch | 1400.556 Millimeter
Bore 1
55.013 Inch | 1397.33 Millimeter
Height
9.188 Inch | 233.375 Millimeter
Outside Diameter
64.995 Inch | 1650.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



