BOSTON GEAR
BOSTON GEAR
SAO10-1K
BOSTON GEAR BOSTON GEAR
Description
SAO10-1K THRUST WASHER KIT
Thrust Ball Bearing; 3/8" Bore 1; 3/8" Bore 2; 11/16" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Part #
17200
BDI #
164139
Details
377.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/SAO10-1K/p/164139
Your Price
$ 377.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.009
EAN
0781711172001
Product Group - BDI
F00240
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Anti-Friction
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SAO10-1K
Manufacturer Internal Number
17200
Weight / LBS
0.019
Long Description
Thrust Ball Bearing; 3/8" Bore 1; 3/8" Bore 2; 11/16" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore 1
0.375 Inch | 9.525 Millimeter
Height
0.281 Inch | 7.137 Millimeter
Bore 2
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh