BOSTON GEAR
BOSTON GEAR
SAO10CN
BOSTON GEAR BOSTON GEAR
Description
SAO10CN BEARING CAGE ; NYLON
Bearing Cage; Nylon Material; For SAO10 Thrust Ball Bearing
Part #
56816
BDI #
174582
Details
70.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/SAO10CN/p/174582
Your Price
$ 70.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171518
Weight / Kilogram
0.028
EAN
0781711568163
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Cage
Keyword String
Bearing
Manufacturer URL
https://www.bostongear.com
Weight / LBS
56816
Product Detail
Bearing Cage
Product Specification
Nylon Material
Long Description
Bearing Cage; Nylon Material; For SAO10 Thrust Ball Bearing