BOSTON GEAR
BOSTON GEAR
SAO16-1K
BOSTON GEAR BOSTON GEAR
Description
SAO16-1K THRUST WASHER KIT
Thrust Ball Bearing; 1/2" Bore 1; 1/2" Bore 2; 7/8" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Part #
17201
BDI #
164140
Details
497.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/SAO16-1K/p/164140
Your Price
$ 497.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.01
EAN
0781711172018
Product Group - BDI
F00240
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Anti-Friction
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SAO16-1K
Manufacturer Internal Number
17201
Weight / LBS
0.021
Long Description
Thrust Ball Bearing; 1/2" Bore 1; 1/2" Bore 2; 7/8" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Bore 1
0.5 Inch | 12.7 Millimeter
Height
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore 2
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh