SKF
SKF
U 204
SKF SKF
Description
U 204 THRUST BEARING WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 30MM Bore 1; 30MM Bore 2; 42MM Outer Diameter; 5MM Height; Single Direction; Not Banded
Part #
U 204
BDI #
1419501
Details
114.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-204/p/1419501
Your Price
$ 114.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.022
EAN
7316577009296
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53204 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 204
Weight / LBS
0.052
Long Description
Thrust Aligning Washer; 30MM Bore 1; 30MM Bore 2; 42MM Outer Diameter; 5MM Height; Single Direction; Not Banded
Height
0.197 Inch | 5 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


