SKF
								SKF
							
						
					U 216
				 
				SKF SKF
Description
						
                            
								U 216 THRUST BEARING WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 98MM Bore 1; 98MM Bore 2; 120MM Outer Diameter; 10MM Height; Single Direction; Not Banded
                         	Part #
	                    
	                      	U 216
							BDI #
						
	                      	1421009
							
						
Details
                    
                        215.14
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-216/p/1421009
						
		
		
		
				Your Price
				
						
							$ 215.14 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				0.24
					EAN
				7316577108326
					Product Group - BDI
				B00308
					Rolling Element
				
					None
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Component Description
				
					Aligning Washer Only
			Optional Components
				
					Order 53216 Bearing and Raceway Separately
			Other Features
				
					Sphered Housing
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Ball Bearings
			Harmonized Tariff Code
				
					8482.99.25.80
			Noun
				
					Washer
			Keyword String
				
					Aligning Thrust
			Manufacturer URL
				
					https://www.skf.com
			Manufacturer Item Number
				
					U 216
			Weight / LBS
				
					0.558
			Long Description
				
					Thrust Aligning Washer; 98MM Bore 1; 98MM Bore 2; 120MM Outer Diameter; 10MM Height; Single Direction; Not Banded
			Outside Diameter
				
					4.724 Inch | 120 Millimeter
			Bore 2
				
					3.858 Inch | 98 Millimeter
			Height
				
					0.394 Inch | 10 Millimeter
			Bore 1
				
					3.858 Inch | 98 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter