SKF
								SKF
							
						
					U 220
				 
				SKF SKF
Description
						
                            
								U 220 THRUST BEARING WASHER ; NON-RETURNABLE 1-ROW
Thrust Aligning Washer; 125MM Bore 1; 125MM Bore 2; 155MM Outer Diameter; 14MM Height; Single Direction; Not Banded
                         	Part #
	                    
	                      	U 220
							BDI #
						
	                      	20217777
							
						
Details
                    
                        379.09
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-220/p/20217777
						
		
		
		
				Your Price
				
						
							$ 379.09 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				0.54
					EAN
				7316577009357
					Product Group - BDI
				B02222
					Rolling Element
				
					None
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Component Description
				
					Aligning Washer Only
			Optional Components
				
					Order 53220 Bearing and Raceway Separately
			Other Features
				
					Sphered Housing
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Ball Bearings
			Harmonized Tariff Code
				
					8482.99.25.80
			Noun
				
					Washer
			Keyword String
				
					Aligning Thrust
			Manufacturer URL
				
					https://www.skf.com
			Manufacturer Item Number
				
					U 220
			Weight / LBS
				
					1.226
			Long Description
				
					Thrust Aligning Washer; 125MM Bore 1; 125MM Bore 2; 155MM Outer Diameter; 14MM Height; Single Direction; Not Banded
			Bore 2
				
					4.921 Inch | 125 Millimeter
			Outside Diameter
				
					6.102 Inch | 155 Millimeter
			Bore 1
				
					4.921 Inch | 125 Millimeter
			Height
				
					0.551 Inch | 14 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter