SKF
SKF
U 222
SKF SKF
Description
U 222 THRUST BRG WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 135MM Bore 1; 135MM Bore 2; 165MM Outer Diameter; 14MM Height; Single Direction; Not Banded
Part #
U 222
BDI #
1416338
Details
390.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-222/p/1416338
Your Price
$ 390.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.603
EAN
7316570868579
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53222 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 222
Weight / LBS
1.371
Long Description
Thrust Aligning Washer; 135MM Bore 1; 135MM Bore 2; 165MM Outer Diameter; 14MM Height; Single Direction; Not Banded
Bore 1
5.315 Inch | 135 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Bore 2
5.315 Inch | 135 Millimeter
Height
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh