SKF
SKF
U 226
SKF SKF
Description
U 226 THRUST BEARING WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 160MM Bore 1; 160MM Bore 2; 195MM Outer Diameter; 17MM Height; Single Direction; Not Banded
Part #
U 226
BDI #
1259141
Details
566.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-226/p/1259141
Your Price
$ 566.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.97
EAN
7316570434675
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53226 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 226
Weight / LBS
2.194
Long Description
Thrust Aligning Washer; 160MM Bore 1; 160MM Bore 2; 195MM Outer Diameter; 17MM Height; Single Direction; Not Banded
Outside Diameter
7.677 Inch | 195 Millimeter
Bore 2
6.299 Inch | 160 Millimeter
Height
0.669 Inch | 17 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


