SKF
SKF
U 228
SKF SKF
Description
U 228 THRUST BEARING WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 170MM Bore 1; 170MM Bore 2; 210MM Outer Diameter; 17MM Height; Single Direction; Not Banded
Part #
U 228
BDI #
1268088
Details
658.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-228/p/1268088
Your Price
$ 658.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.28
EAN
7316577108722
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53228 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 228
Weight / LBS
2.901
Long Description
Thrust Aligning Washer; 170MM Bore 1; 170MM Bore 2; 210MM Outer Diameter; 17MM Height; Single Direction; Not Banded
Height
0.669 Inch | 17 Millimeter
Bore 2
6.693 Inch | 170 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


