SKF
SKF
U 311
SKF SKF
Description
U 311 THRUST BALL BEARING ; NON-RETURNABLE
Thrust Aligning Washer; 80MM Bore 1; 80MM Bore 2; 110MM Outer Diameter; 11.5MM Height; Single Direction; Not Banded
Part #
U 311
BDI #
1308111
Details
232.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-311/p/1308111
Your Price
$ 232.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.259
EAN
7316570395570
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53311 Bearing and Raceway Separately
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Long Description
Thrust Aligning Washer; 80MM Bore 1; 80MM Bore 2; 110MM Outer Diameter; 11.5MM Height; Single Direction; Not Banded
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Bore 2
3.15 Inch | 80 Millimeter
Height
0.453 Inch | 11.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh