SKF
SKF
U 316
SKF SKF
Description
U 316 THRUST BRG WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outer Diameter; 15MM Height; Single Direction; Not Banded
Part #
U 316
BDI #
1419511
Details
382.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-316/p/1419511
Your Price
$ 382.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.6
EAN
7316577009418
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53316 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 316
Weight / LBS
1.321
Long Description
Thrust Aligning Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outer Diameter; 15MM Height; Single Direction; Not Banded
Outside Diameter
5.709 Inch | 145 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Bore 2
4.331 Inch | 110 Millimeter
Height
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh