SKF
SKF
U 320
SKF SKF
Description
U 320 THRUST BEARING WASHER ; NON-RETURNABLE 135MMB 1 135MMB 2 175MMOD
Thrust Aligning Washer; 135MM Bore 1; 135MM Bore 2; 175MM Outer Diameter; 18MM Height; Single Direction; Not Banded
Part #
U 320
BDI #
1423846
Details
576.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-320/p/1423846
Your Price
$ 576.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.01
EAN
7316570611700
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53320 Bearing and Raceway Separately
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Long Description
Thrust Aligning Washer; 135MM Bore 1; 135MM Bore 2; 175MM Outer Diameter; 18MM Height; Single Direction; Not Banded
Bore 1
5.315 Inch | 135 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Height
0.709 Inch | 18 Millimeter
Bore 2
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


