SKF
SKF
U 408
SKF SKF
Description
U 408 THRUST BRG WASHER ; NON-RETURNABLE
Thrust Aligning Washer; 65MM Bore 1; 65MM Bore 2; 95MM Outer Diameter; 12MM Height; Single Direction; Not Banded
Part #
U 408
BDI #
1416178
Details
415.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-408/p/1416178
Your Price
$ 415.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.264
EAN
7316570744361
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53408 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 408
Weight / LBS
0.6
Long Description
Thrust Aligning Washer; 65MM Bore 1; 65MM Bore 2; 95MM Outer Diameter; 12MM Height; Single Direction; Not Banded
Height
0.472 Inch | 12 Millimeter
Bore 1
2.559 Inch | 65 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore 2
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh