TRITAN
TRITAN
W1/4M
TRITAN TRITAN
Description
W1/4M THRUST BALL BEARING ; 0.25 ID X 0.781 OD X 0.375 WD
Thrust Ball Bearing; 1/4" Bore 1; 9/32" Bore 2; 13/16" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
2101101789
BDI #
22364114
Details
69.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/W1-4M/p/22364114
Your Price
$ 69.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.019
EAN
0888569057983
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
W1/4M BL
Weight / LBS
0.04
Long Description
Thrust Ball Bearing; 1/4" Bore 1; 9/32" Bore 2; 13/16" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
0.813 Inch | 20.65 Millimeter
Height
0.375 Inch | 9.525 Millimeter
Bore 2
0.281 Inch | 7.137 Millimeter
Bore 1
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


