

TIMKEN
TIMKEN
W208PPB11
TIMKEN TIMKEN
Description
W208PPB11 ; DISC HARROW - TRI PLY SEAL
Ball Bearing; 32.156MM Bore; 85.623MM Outside Diameter; 36.5MM Outer Race Width; No Snap Ring; 42.875MM Inner Race Width; Nylon Cage Material; Tri-Ply Enclosure Type; Internal Clearance
Part #
087796041356
BDI #
1374885
Details
218.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/W208PPB11/p/1374885
Your Price
$ 218.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.68
EAN
0087796041356
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Product Detail
Ball Bearing
Product Specification
32.156MM Bore; 85.623MM Outside Diameter; 36.5MM Outer Race Width; No Snap Ring; 42.875MM Inner Race Width; Nylon Cage Material; Tri-Ply Enclosure Type; Internal Clearance
Long Description
Ball Bearing; 32.156MM Bore; 85.623MM Outside Diameter; 36.5MM Outer Race Width; No Snap Ring; 42.875MM Inner Race Width; Nylon Cage Material; Tri-Ply Enclosure Type; Internal Clearance