DODGE
DODGE
EC-205-X NL KIT
DODGE DODGE
Description
EC-205-X NL KIT BALL BEARING END COVER
End Cover; 2-3/8" Outside Diameter; 1-53/64" Width; Polymer Housing; Yellow
Part #
139211
BDI #
22269171
Details
20.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/EC-205-X-NL-KIT/p/22269171
Your Price
$ 20.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.073
EAN
0782477162794
Product Group - BDI
M02234
Noun
Cover
Keyword String
End
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.16
Product Detail
End Cover
Product Specification
2-3/8" Outside Diameter; 1-53/64" Width; Polymer Housing; Yellow
Long Description
End Cover; 2-3/8" Outside Diameter; 1-53/64" Width; Polymer Housing; Yellow

