https://www.bdiexpress.com/medias/INDDODCOVERX-END-259905-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobU9TOHhNRFF5TWpRM056YzFNRE13TWk5SlRrUkVUMFJEVDFaRlVsaGZSVTVFWHpJMU9Ua3dOVjh6TURCNE16QXdMbXB3Wnd8Njg2MTZlMTRlYTk0OTJkZmYxYTU3ZmEyZGM5NzE3MGQyM2M4NTVjZGM3M2I3MTI3MmNhODcyMGFkMjhhOTMzZQ
https://www.bdiexpress.com/medias/INDDODCOVERX-END-259905-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobU9TOHhNRFF5TWpRM056YzFNRE13TWk5SlRrUkVUMFJEVDFaRlVsaGZSVTVFWHpJMU9Ua3dOVjh6TURCNE16QXdMbXB3Wnd8Njg2MTZlMTRlYTk0OTJkZmYxYTU3ZmEyZGM5NzE3MGQyM2M4NTVjZGM3M2I3MTI3MmNhODcyMGFkMjhhOTMzZQ
DODGE
DODGE
EC-207
DODGE DODGE
Description
EC-207 BALL BRG END COVER ; FITS MULTIPLE SIZES AND STYLES
Bearing End Cover; 1-1/4", 1-3/16", 1-7/16" Compatible Bore; 3-1/4" OD; 2-11/32" Width; Polymer Material
Part #
EC-207
BDI #
259921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/EC-207/p/259921
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171545
Weight / Kilogram
0.046
EAN
0782476406813
Product Group - BDI
M06110
Noun
End Cover
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Bearing End Cover
Product Specification
Bearing End Cover; 1-1/4", 1-3/16", 1-7/16" Compatible Bore; 3-1/4" OD; 2-11/32" Width; Polymer Material
Long Description
Bearing End Cover; 1-1/4", 1-3/16", 1-7/16" Compatible Bore; 3-1/4" OD; 2-11/32" Width; Polymer Material
