DODGE
DODGE
EC-209
DODGE DODGE
Description
EC-209 BALL BEARING END COVER
End Cover; 3-11/16" Outside Diameter; 2-21/64" Width; Polymer Housing; Yellow
Part #
128285
BDI #
259923
Details
5.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/EC-209/p/259923
Your Price
$ 5.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.091
EAN
0782476406837
Product Group - BDI
M06110
Noun
Cover
Keyword String
End
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.2
Product Detail
End Cover
Product Specification
3-11/16" Outside Diameter; 2-21/64" Width; Polymer Housing; Yellow
Long Description
End Cover; 3-11/16" Outside Diameter; 2-21/64" Width; Polymer Housing; Yellow

