SKF
SKF
FRB 13.5/200
SKF SKF
Description
FRB 13.5 /200 BEARING LOCATING RING ; 100MM IDX410MM LGX175MM DP CI
Stabilizing Ring; 200MM OD
Part #
FRB 13.5/200
BDI #
1419901
Details
48.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/FRB-13-5-200/p/1419901
Your Price
$ 48.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.266
EAN
7316577017536
Product Group - BDI
M06288
Noun
Ring
Keyword String
Stabilizing
Product Detail
Stabilizing Ring
Product Specification
Stabilizing Ring; 200MM OD
Long Description
Stabilizing Ring; 200MM OD

