TIMKEN
TIMKEN
K20620-2
TIMKEN TIMKEN
Description
K20620-2 TAPER ROLLER BEARING SHIM
Bearing Cup Shim; 1.41" Inner Diameter X 1-7/8" Outer Diameter X 0.02" Thick; Aluminium Material
Part #
K20620
BDI #
1361677
Details
10.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/K20620-2/p/1361677
Your Price
$ 10.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0
EAN
0053893201627
Product Group - BDI
B02222
Noun
Cup Shim
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cup Shim
Product Specification
1.41" Inner Diameter X 1-7/8" Outer Diameter X 0.02" Thick; Aluminium Material
Long Description
Bearing Cup Shim; 1.41" Inner Diameter X 1-7/8" Outer Diameter X 0.02" Thick; Aluminium Material