RHP BEARING
RHP BEARING
MP2.15/16
RHP BEARING RHP BEARING
Description
MP2.15/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON
Pillow Block Bearing; 2-15/16" Shaft Diameter; Cast Iron Material
Part #
MP2.15/16
BDI #
1191040
Details
613.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/MP2-15-16/p/1191040
Your Price
$ 613.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
14.3
EAN
0747023010776
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Pillow Block Unit
Product Specification
Pillow Block Bearing; 2-15/16" Shaft Diameter; Cast Iron Material
Long Description
Pillow Block Bearing; 2-15/16" Shaft Diameter; Cast Iron Material

