RHP BEARING
RHP BEARING
MP2
RHP BEARING RHP BEARING
Description
MP2 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2" Shaft Diameter; Cast Iron Material
Part #
MP2
BDI #
1191034
Details
251.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/MP2/p/1191034
Your Price
$ 251.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
4
EAN
0747023010707
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Pillow Block Unit
Product Specification
Pillow Block Bearing; 2" Shaft Diameter; Cast Iron Material
Long Description
Pillow Block Bearing; 2" Shaft Diameter; Cast Iron Material

