https://www.bdiexpress.com/medias/INDEDTTUBRGH-20876763-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNzV8aW1hZ2UvanBlZ3xhR0psTDJneU1DOHhNREE1TXpZNU5UVTJOVGcxTkM5SlRrUkZSRlJVVlVKU1IwaGZNakE0TnpZM05qTmZNekF3ZURNd01DNXFjR2N8ZWRiMGIxZmVkODdlNzdiOWQyOGU4NGU0MjdiYzc2NzVmNDU5ZGY4NjA0ZTU4ZWNkOWMwYTQ1ZmQ2OGZiZmYxNw
https://www.bdiexpress.com/medias/INDEDTTUBRGH-20876763-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNzV8aW1hZ2UvanBlZ3xhR0psTDJneU1DOHhNREE1TXpZNU5UVTJOVGcxTkM5SlRrUkZSRlJVVlVKU1IwaGZNakE0TnpZM05qTmZNekF3ZURNd01DNXFjR2N8ZWRiMGIxZmVkODdlNzdiOWQyOGU4NGU0MjdiYzc2NzVmNDU5ZGY4NjA0ZTU4ZWNkOWMwYTQ1ZmQ2OGZiZmYxNw
EDT CORP
EDT CORP
5GC
EDT CORP EDT CORP
Description
5GC TAKE-UP BEARING HOUSING
Take Up Bearing Housing; Narrow Slot; Polymer; 1/4" Slot Width; 2.63" Slot to Slot Distance; 3.44" Housing Length; 1-1/4" Housing Width; 3.13" Housing Height
Part #
5GC
BDI #
20876765
Details
244.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/5GC/p/20876765
Your Price
$ 244.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.136
EAN
0883450937528
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing Take Up
Manufacturer URL
https://www.edtcorp.com
Product Detail
Take Up Bearing Housing
Product Specification
Narrow Slot; Polymer; 1/4" Slot Width; 2.63" Slot to Slot Distance; 3.44" Housing Length; 1-1/4" Housing Width; 3.13" Housing Height
Long Description
Take Up Bearing Housing; Narrow Slot; Polymer; 1/4" Slot Width; 2.63" Slot to Slot Distance; 3.44" Housing Length; 1-1/4" Housing Width; 3.13" Housing Height
