COOPER BEARING
COOPER BEARING
01BC460MEXLAB
COOPER BEARING COOPER BEARING
Description
01BC460MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 460MM POR
Cartridge Bearing; 460MM Bore; 650.9MM Outside Diameter; 310MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 01 B 460M Insert; Labyrinth Seal; Expansion
Part #
01BC460MEXLAB
BDI #
24714477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC460MEXLAB/p/24714477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
231.66
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01 B 460M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
584.225
Long Description
Cartridge Bearing; 460MM Bore; 650.9MM Outside Diameter; 310MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 01 B 460M Insert; Labyrinth Seal; Expansion
Outside Diameter
25.626 Inch | 650.9 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
18.11 Inch | 460 Millimeter
Cartridge Housing Width
12.205 Inch | 310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh