COOPER BEARING
COOPER BEARING
01EBC200EXAT
COOPER BEARING COOPER BEARING
Description
01EBC200EX ; BEARING AND CARTRIDGE
Cartridge Bearing; 2" Bore; 4-5/8" Outside Diameter; 3-13/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; 01E B 200 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
01EBC200EX
BDI #
17116074
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC200EXAT/p/17116074
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.39
EAN
7316579385114
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01E B 200
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
8.8
Long Description
Cartridge Bearing; 2" Bore; 4-5/8" Outside Diameter; 3-13/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; 01E B 200 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
4.625 Inch | 117.475 Millimeter
Cartridge Housing Width
3.813 Inch | 96.85 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.193 Inch | 55.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh