COOPER BEARING
COOPER BEARING
02EBC1100EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC1100EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 11"
Cartridge Bearing; 11" Bore; 20-3/4" Outside Diameter; 11-13/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; 02E B 1100 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
02EBC1100EXAT
BDI #
22990582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC1100EXAT/p/22990582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
250.47
EAN
7316579401289
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 1100
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 11" Bore; 20-3/4" Outside Diameter; 11-13/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; 02E B 1100 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
20.75 Inch | 527.05 Millimeter
Length Thru Bore
7.323 Inch | 186 Millimeter
Bore
11 Inch | 279.4 Millimeter
Cartridge Housing Width
11.813 Inch | 300.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


