COOPER BEARING
COOPER BEARING
02EBC315GRAT
COOPER BEARING COOPER BEARING
Description
02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Cartridge Bearing; 3-15/16" Bore; 9-1/8" Outside Diameter; 5-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; 02 B 315 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.02EBC315GRAT
BDI #
17116322
Details
7403.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC315GRAT/p/17116322
Your Price
$ 7,403.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
21.97
EAN
7316579405713
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 315
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
46.2
Long Description
Cartridge Bearing; 3-15/16" Bore; 9-1/8" Outside Diameter; 5-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; 02 B 315 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Cartridge Housing Width
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh