COOPER BEARING
COOPER BEARING
03BC150MEXAT
COOPER BEARING COOPER BEARING
Description
COP.03BC150MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 150MM
Cartridge Bearing; 150MM Bore; 393.7MM Outside Diameter; 254MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 160MM Length Thru Bore; Relubricatable; 03 B 150M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03BC150MEXAT
BDI #
24715256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC150MEXAT/p/24715256
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
130.878
EAN
7316579388719
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 150M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
279.987
Long Description
Cartridge Bearing; 150MM Bore; 393.7MM Outside Diameter; 254MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 160MM Length Thru Bore; Relubricatable; 03 B 150M Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
15.5 Inch | 393.7 Millimeter
Bore
5.906 Inch | 150 Millimeter
Cartridge Housing Width
10 Inch | 254 Millimeter
Length Thru Bore
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


