COOPER BEARING
COOPER BEARING
03BC170MEXAT
COOPER BEARING COOPER BEARING
Description
COP.03BC170MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 170MM
Cartridge Bearing; 170MM Bore; 422.3MM Outside Diameter; 268MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 171MM Length Thru Bore; Relubricatable; 03 B 170M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03BC170MEXAT
BDI #
24715264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC170MEXAT/p/24715264
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
163.69
EAN
7316579388887
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 170M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
337.307
Long Description
Cartridge Bearing; 170MM Bore; 422.3MM Outside Diameter; 268MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 171MM Length Thru Bore; Relubricatable; 03 B 170M Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
16.626 Inch | 422.3 Millimeter
Cartridge Housing Width
10.551 Inch | 268 Millimeter
Length Thru Bore
6.732 Inch | 171 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


