COOPER BEARING
COOPER BEARING
03BC315GRAT
COOPER BEARING COOPER BEARING
Description
03BC315GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 3-15/16"
Cartridge Bearing; 3-15/16" Bore; 12.126" Outside Diameter; 8-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.354" Length Thru Bore; Relubricatable; 03 B 315 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
03BC315GRAT
BDI #
24715302
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC315GRAT/p/24715302
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
70.844
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03 B 315
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
156.2
Long Description
Cartridge Bearing; 3-15/16" Bore; 12.126" Outside Diameter; 8-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.354" Length Thru Bore; Relubricatable; 03 B 315 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
5.354 Inch | 136 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
8.125 Inch | 206.375 Millimeter
Outside Diameter
12.126 Inch | 308 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


