COOPER BEARING
COOPER BEARING
03BC600EXAT
COOPER BEARING COOPER BEARING
Description
COP.03BC600EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6"
Cartridge Bearing; 6" Bore; 15-1/2" Outside Diameter; 10" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.299" Length Thru Bore; Relubricatable; 03 B 600 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03BC600EXAT
BDI #
24715356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC600EXAT/p/24715356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
130.73
EAN
7316579388689
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 600
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
279
Long Description
Cartridge Bearing; 6" Bore; 15-1/2" Outside Diameter; 10" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.299" Length Thru Bore; Relubricatable; 03 B 600 Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
6.299 Inch | 160 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter
Bore
6 Inch | 152.4 Millimeter
Cartridge Housing Width
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


