COOPER BEARING
COOPER BEARING
03EBC360MGRLAB
COOPER BEARING COOPER BEARING
Description
03EBC360MGRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 360MM POR
Cartridge Bearing; 360MM Bore; 704.9MM Outside Diameter; 432MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 279MM Length Thru Bore; Relubricatable; 03E B 360M Insert; Labyrinth Seal; Non-Expansion
Part #
03EBC360MGRLAB
BDI #
24715770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC360MGRLAB/p/24715770
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
659.34
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03E B 360M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1549.85
Long Description
Cartridge Bearing; 360MM Bore; 704.9MM Outside Diameter; 432MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 279MM Length Thru Bore; Relubricatable; 03E B 360M Insert; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
17.008 Inch | 432 Millimeter
Bore
14.173 Inch | 360 Millimeter
Length Thru Bore
10.984 Inch | 279 Millimeter
Outside Diameter
27.752 Inch | 704.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


