COOPER BEARING
COOPER BEARING
03EBC420MEXLAB
COOPER BEARING COOPER BEARING
Description
03EBC420MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 420MM
Cartridge Bearing; 420MM Bore; 788MM Outside Diameter; 440MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 284MM Length Thru Bore; Relubricatable; 03E B 420M Insert; Labyrinth Seal; Expansion
Part #
03EBC420MEXLAB
BDI #
24715772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC420MEXLAB/p/24715772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
692.01
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03E B 420M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 420MM Bore; 788MM Outside Diameter; 440MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 284MM Length Thru Bore; Relubricatable; 03E B 420M Insert; Labyrinth Seal; Expansion
Outside Diameter
31.024 Inch | 788 Millimeter
Length Thru Bore
11.181 Inch | 284 Millimeter
Bore
16.535 Inch | 420 Millimeter
Cartridge Housing Width
17.323 Inch | 440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


