

DODGE
DODGE
B1U-DI-103R
DODGE DODGE
Description
B1U-DI-103R TAPERED RLR INSERT BRG ; DOUBLE INTERLOCK 1-3/16" BORE
Cartridge Bearing; 1-3/16" Bore; 3" Outside Diameter; 1.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Gray Iron; Tapered Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023543
BDI #
241040
Details
756.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/B1U-DI-103R/p/241040
Your Price
$ 756.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.46
EAN
0782475724468
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Gray Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Interlock | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3
Long Description
Cartridge Bearing; 1-3/16" Bore; 3" Outside Diameter; 1.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Gray Iron; Tapered Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.88 Inch | 47.752 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh