https://www.bdiexpress.com/medias/INDDODCRTXXX-B1UDI-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTd8aW1hZ2UvanBlZ3xhREV4TDJobE1TOHhNRFkxTkRRNE56QTROVEE0Tmk5SlRrUkVUMFJEVWxSWVdGaGZRakZWUkVsZlEwTmZNekF3ZURNd01DNXFjR2N8MGE1NWQ5NjY5MGE2NGQwMTMyZWU3MTMzMjZlMmU5MWY4MGUwZDExZTBjY2JmYjEyMmM2OWJmYzkxMjY2MjMwMQ
https://www.bdiexpress.com/medias/INDDODCRTXXX-B1UDI-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTd8aW1hZ2UvanBlZ3xhREV4TDJobE1TOHhNRFkxTkRRNE56QTROVEE0Tmk5SlRrUkVUMFJEVWxSWVdGaGZRakZWUkVsZlEwTmZNekF3ZURNd01DNXFjR2N8MGE1NWQ5NjY5MGE2NGQwMTMyZWU3MTMzMjZlMmU5MWY4MGUwZDExZTBjY2JmYjEyMmM2OWJmYzkxMjY2MjMwMQ
DODGE
DODGE
B1U-DI-106R
DODGE DODGE
Description
B1U-DI-106R TAPERED RLR INSERT BRG
Cartridge Bearing; 1-3/8" Bore; 3-7/16" Outside Diameter; 2-1/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 3" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023545
BDI #
241041
Details
773.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/B1U-DI-106R/p/241041
Your Price
$ 773.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.03
EAN
0782475724000
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23545
Weight / LBS
4.48
Long Description
Cartridge Bearing; 1-3/8" Bore; 3-7/16" Outside Diameter; 2-1/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 3" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
3.438 Inch | 87.325 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Cartridge Housing Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

