DODGE
DODGE
B1U-K-107R
DODGE DODGE
Description
B1U-K-107R TAPERED RLR INSERT BRG ; TYPE K
Cartridge Bearing; 1-7/16" Bore; 3-7/16" Outside Diameter; 2.06" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.53" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023294
BDI #
240861
Details
827.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/B1U-K-107R/p/240861
Your Price
$ 827.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.77
EAN
0782475698882
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | With Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23294
Weight / LBS
3.9
Long Description
Cartridge Bearing; 1-7/16" Bore; 3-7/16" Outside Diameter; 2.06" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.53" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
3.438 Inch | 87.325 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.53 Inch | 64.262 Millimeter
Cartridge Housing Width
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


