LINKBELT
LINKBELT
CB22416H
LINKBELT LINKBELT
Description
CB22416H CARTRIDGE ROLLER BEARING ; 1" SHAFT DIA
Cartridge Bearing; 1" Bore; 3" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-19/32" Length Thru Bore; Relubricatable; B22416HL Insert; Labyrinth Seal; Non-Expansion
Part #
2000801
BDI #
572602
Details
1071.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CB22416H/p/572602
Your Price
$ 1,071.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.359
EAN
0662327010607
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22416HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CB22416H
Manufacturer Internal Number
5801060
Weight / LBS
3
Long Description
Cartridge Bearing; 1" Bore; 3" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-19/32" Length Thru Bore; Relubricatable; B22416HL Insert; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



