https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CEU322-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTl8aW1hZ2UvanBlZ3xhR1U1TDJoa1pTOHhNRE0wTXpFNU5qWTFOVFkwTmk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlEwVlZNekl5WHpNd01IZ3pNREF1YW5CbnxmYTQyYmUwN2E2MjMyZTBmZjJkNjAzZTZhYjAzMzI0OGEwMDAxNzczNTQ5NjBmYmZjYTNmMzFkNmY2N2JjNmU3
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CEU322-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTl8aW1hZ2UvanBlZ3xhR1U1TDJoa1pTOHhNRE0wTXpFNU5qWTFOVFkwTmk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlEwVlZNekl5WHpNd01IZ3pNREF1YW5CbnxmYTQyYmUwN2E2MjMyZTBmZjJkNjAzZTZhYjAzMzI0OGEwMDAxNzczNTQ5NjBmYmZjYTNmMzFkNmY2N2JjNmU3
LINKBELT
LINKBELT
CEU339
LINKBELT LINKBELT
Description
CE-U339 CARTRIDGE BLOCK BALL BEARING ; POR 2-7/16" SHAFT DIA
Cartridge Bearing; 2-7/16" Bore; 5-25/32" Outside Diameter; 2-3/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-5/16" Length Thru Bore; Relubricatable; UG339L Insert; Clearance Seal; Expansion
Part #
2010035
BDI #
575158
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CEU339/p/575158
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.74
EAN
0662327708245
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
UG339L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5870824
Weight / LBS
12
Long Description
Cartridge Bearing; 2-7/16" Bore; 5-25/32" Outside Diameter; 2-3/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-5/16" Length Thru Bore; Relubricatable; UG339L Insert; Clearance Seal; Expansion
Outside Diameter
5.781 Inch | 146.837 Millimeter
Cartridge Housing Width
2.375 Inch | 60.325 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

