https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CEU322-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTl8aW1hZ2UvanBlZ3xhR1U1TDJoa1pTOHhNRE0wTXpFNU5qWTFOVFkwTmk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlEwVlZNekl5WHpNd01IZ3pNREF1YW5CbnxmYTQyYmUwN2E2MjMyZTBmZjJkNjAzZTZhYjAzMzI0OGEwMDAxNzczNTQ5NjBmYmZjYTNmMzFkNmY2N2JjNmU3
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CEU322-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTl8aW1hZ2UvanBlZ3xhR1U1TDJoa1pTOHhNRE0wTXpFNU5qWTFOVFkwTmk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlEwVlZNekl5WHpNd01IZ3pNREF1YW5CbnxmYTQyYmUwN2E2MjMyZTBmZjJkNjAzZTZhYjAzMzI0OGEwMDAxNzczNTQ5NjBmYmZjYTNmMzFkNmY2N2JjNmU3
LINKBELT
LINKBELT
CEU344
LINKBELT LINKBELT
Description
CEU344 CARTRIDGE BLOCK BALL BEARING ; POR
Cartridge Bearing; 2-3/4" Bore; 6.562" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-13/16" Length Thru Bore; Relubricatable; UG344L Insert; Clearance Seal; Expansion
Part #
2022448
BDI #
575057
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CEU344/p/575057
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.72
EAN
0662327735272
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
UG344L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5873527
Weight / LBS
17
Long Description
Cartridge Bearing; 2-3/4" Bore; 6.562" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-13/16" Length Thru Bore; Relubricatable; UG344L Insert; Clearance Seal; Expansion
Cartridge Housing Width
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.813 Inch | 96.85 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
6.562 Inch | 166.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

