https://www.bdiexpress.com/medias/INDL-BCRTXXX-CU-CLR-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjN8aW1hZ2UvanBlZ3xhR0ZoTDJoaU9TOHhNRGN4TVRJM05qRTVNVGMzTkM5SlRrUk1MVUpEVWxSWVdGaGZRMVZmUTB4U1gwTkRYek13TUhnek1EQXVhbkJufDk4ODljZTM2NWIwYWMwZDI1ZDk1MTRhOGI3ZDE4Mzg4ZGQ3ZDgyZGZlODZlZTExMmY3M2Q4MTEwNzIzMGY1NzE
https://www.bdiexpress.com/medias/INDL-BCRTXXX-CU-CLR-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjN8aW1hZ2UvanBlZ3xhR0ZoTDJoaU9TOHhNRGN4TVRJM05qRTVNVGMzTkM5SlRrUk1MVUpEVWxSWVdGaGZRMVZmUTB4U1gwTkRYek13TUhnek1EQXVhbkJufDk4ODljZTM2NWIwYWMwZDI1ZDk1MTRhOGI3ZDE4Mzg4ZGQ3ZDgyZGZlODZlZTExMmY3M2Q4MTEwNzIzMGY1NzE
LINKBELT
LINKBELT
CEU355C
LINKBELT LINKBELT
Description
CEU355C CARTRIDGE BLOCK BALL BEARING ; POR 3-7/16" BORE 8-3/8" OD 3-9/16" WID
Cartridge Bearing; 3-7/16" Bore; 8-3/8" Outside Diameter; 3-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 4-15/16" Length Thru Bore; Relubricatable; UG355L Insert; Clearance Seal; Expansion
Part #
2022452
BDI #
574886
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CEU355C/p/574886
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
16.31
EAN
0662327974497
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
UG355L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal | Closed End Unit
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5897449
Weight / LBS
35.5
Long Description
Cartridge Bearing; 3-7/16" Bore; 8-3/8" Outside Diameter; 3-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 4-15/16" Length Thru Bore; Relubricatable; UG355L Insert; Clearance Seal; Expansion
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Cartridge Housing Width
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


